Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
CONDOR

Anti-Fog, Scratch-Resistant Chemical Splash Goggles, Clear Lens Color

  • Item# 4VCF7
  • Mfr. Model# 4VCF7
  • Catalog Page# 1711
  • Catalog Group# H1978
  • UNSPSC# 46181804
Anti-Fog, Scratch-Resistant Chemical Splash Goggles, Clear Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $5.67 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.17 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These OTG (Over-the-Glass) goggles feature a soft vinyl body that creates a tight seal around the eyes and fits over most prescription eyewear. The translucent light-green frame reduces glare and side reflection. The direct-venting goggles also offer 99.9% UV protection under ANSI Z87.1-2010.

View More

Technical Specs

  • Item Chemical Splash Goggles
  • Eyewear Venting Indirect
  • Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Translucent Green
  • Eyewear Frame Design Traditional
  • Lens Material Polycarbonate
  • Strap Material Elastic
  • Frame Material PVC
  • UV Protection 99.90%
  • X-Ray Detectable No
  • Includes Elastic Strap
  • Standards ANSI Z87.1-2010
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.