Navigation Menu New

Access My Account, Order History, Lists and more here.

29XT52 29XT52 UNSPSC # 46181702

Tap image to zoom.

Roll over image to zoom.

CONDOR

Grainger Choice Product

Anti-Fog, Anti-Static, Scratch-Resistant Indirect Goggles and Faceshield, Clear Lens

  • Item # 29XT52
  • Mfr. Model # 29XT52
  • UNSPSC # 46181702
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

With an indirect vent frame, the Condor® Bravo Anti-Fog Single Lens Safety Eyewear helps provide protection against splash and dust. In addition, a vent cap can be removed when more ventilation is required or left in place for unsurpassed chemical splash resistance. The soft vinyl goggle body and shield conforms to facial contours for a comfortable fit and helps provide high-impact resistance from flying particles. An adjustable shield with ratchet offers 3 open or close positions and has 4 ventilation holes to help provide appropriate airflow. These safety glasses have a fully-adjustable band and fits over prescription glasses. The goggle, combined with removable shield, helps offer full-face protection. Passes D3 droplet and splash test and is suitable for indoor applications that require impact protection.

Technical Specs

  • Item Goggles and Faceshield
  • Eyewear Venting Indirect
  • Lens Color Clear
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Frame Color Gray
  • Eyewear Frame Design Traditional
  • Lens Material Polycarbonate
  • Strap Material Polyester
  • Frame Material PVC
  • UV Protection 99%
  • X-Ray Detectable No
  • Includes Goggle and Shield Combination, (2) Tear-Away Shield
  • Standards ANSI Z87.1-2015 High Impact
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined No
  • Series Bravo
  • ANSI Dust/Splash Rating D3

With an indirect vent frame, the Condor® Bravo Anti-Fog Single Lens Safety Eyewear helps provide protection against splash and dust. In addition, a vent cap can be removed when more ventilation is required or left in place for unsurpassed chemical splash resistance. The soft vinyl goggle body and shield conforms to facial contours for a comfortable fit and helps provide high-impact resistance from flying particles. An adjustable shield with ratchet offers 3 open or close positions and has 4 ventilation holes to help provide appropriate airflow. These safety glasses have a fully-adjustable band and fits over prescription glasses. The goggle, combined with removable shield, helps offer full-face protection. Passes D3 droplet and splash test and is suitable for indoor applications that require impact protection.

Back to Top