ST
CONDOR

Anti-Fog, Scratch-Resistant Indirect Chemical Splash/Impact Resistant Goggles, Clear Lens

  • Item # 1VT70
  • My Part #
  • Mfr. Model # 1VT70
  • Catalog Page # 1664
  • Catalog Group # H1970
  • UNSPSC # 46181804
Anti-Fog, Scratch-Resistant Indirect Chemical Splash/Impact Resistant Goggles, Clear Lens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for general lab and shop applications, these impact-resistant goggles can easily be worn with most half-mask respirators. The scratch-resistant, Antifog polycarbonate lens offers 99.9% UV protection. The goggles also feature perforated sides for indirect venting.

View More

Technical Specs

  • Item Chemical Splash/Impact Resistant Goggles
  • Eyewear Venting Indirect
  • Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Clear
  • Eyewear Frame Design Traditional
  • Lens Material Polycarbonate
  • Strap Material Elastic
  • Frame Material PVC
  • UV Protection 99.90%
  • X-Ray Detectable No
  • Includes Elastic Strap
  • Standards ANSI Z87.1-2015
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined No
  • Series Condor
  • ANSI Dust/Splash Rating D3
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Anti-Fog, Scratch-Resistant Chemical Splash/Impact Resistant Goggles, Clear Lens Color is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from The goggles are fine, the straps last 2 months and then fall apart rotten. These must be better! I am searching for a new supplier at this time.
Date published: 2018-10-09
  • y_2018, m_10, d_17, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1VT70, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.