DV
CONDOR

Adjustable Safety Gate, 1-27/32 ft., Steel, Mounting: Pipe, Angle, Channel, Flatbar, Existing Wall

  • Item # 31TT63
  • My Part #
  • Mfr. Model # 31TT63
  • Catalog Page # 1312
  • UNSPSC # 30172002
Adjustable Safety Gate, 1-27/32 ft., Steel, Mounting: Pipe, Angle, Channel, Flatbar, Existing Wall close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Safety Swing Gates

Product Details

The adjustable safety swing gate is easy to install with a right- or left-swing. Auto-close with positive stops. Extended size with 22" vertical coverage.

View More

Technical Specs

  • Item Adjustable Safety Gate
  • Adjustable Opening 31" to 33-1/2"
  • Adjustable Width Increment 2-1/2"
  • Material Steel
  • Finish Galvanized
  • In Use Height 1-27/32 ft.
  • Series Extended Vertical Coverage
  • Mounting Pipe, Angle, Channel, Flatbar, Existing Wall
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None