Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
CONDOR

Addison Scratch-Resistant Safety Glasses, Red Mirror Lens Color

  • Item # 4VCL7
  • Mfr. Model # 4VCL7
  • Catalog Page # 1695
  • Catalog Group # H1120
  • UNSPSC # 46181802
Addison  Scratch-Resistant Safety Glasses, Red Mirror Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

This pair of wrap-around safety glasses offers comfort and protection from hardcoated lenses with soft rubber grips for a secure hold.

View More

Technical Specs

  • Item Safety Glasses
  • Series Addison(TM)
  • Gender Unisex
  • Lens Color Red Mirror
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Frameless
  • Frame Color Gray
  • Eyewear Size Universal
  • Frame Material Polycarbonate/Rubber
  • Lens Material Polycarbonate
  • Temple Style Bayonet
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.9%
  • Includes soft end tip
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.