Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
CONDOR

19" Absorbent Pad, Fluids Absorbed: Universal, Heavy, 28 gal., 100 PK

  • Item # 35ZP87
  • My Part #
  • Mfr. Model # 35ZP87
  • Catalog Page # 1856
  • UNSPSC # 47131909
19" Absorbent Pad, Fluids Absorbed: Universal, Heavy, 28 gal., 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $65.50 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CondorĀ® lightweight, universal pad absorbs water and a variety of industrial fluids to provide a cost-effective, basic solution for wipes, drips, and leaks. Soaks up oils, coolants, solvents, and water-based fluids. Suitable for use around machinery, under leaky pipes, in messy traffic areas, and for general maintenance.

View More

Technical Specs

  • Item - Spill Control Absorbent Pad
  • Spill Control - Fluids Absorbed Universal
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 28 gal.
  • Length 19"
  • Width 15"
  • Material Polypropylene
  • Perforated No
  • Color Gray
  • Item Absorbent Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


19 In x 15 In Heavy Absorbent Pad for Universal, Gray, 100PK is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from These are terrible. They were recommended as an equal to another pad I was using. These were 5.00 dollars cheaper so I tried them. Terrible does not even absorb 1/3 rd of what the ones I usually order. The last time I go with a recommendation from the website. Did not even last a month for a whole box.
Date published: 2018-04-06
  • y_2018, m_7, d_21, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_35ZP87, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.