Skip Content

DG
CONDOR

Abrasion Resistant Mechanics Gloves, Clarino/PVC Grip/Wear Panels Palm Material, Red/Black, 2XL, PR

  • Item # 2XTA5
  • My Part #
  • Mfr. Model # 2XTA5
  • Catalog Page # N/A
  • Catalog Group # D0785
  • UNSPSC # 46181504
Abrasion Resistant Mechanics Gloves, Clarino/PVC Grip/Wear Panels Palm Material, Red/Black, 2XL, PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

General purpose mechanic's gloves from CondorĀ® provide better finger grip and flexibility control. Synthetic leather opal with PVC grip and wear panels on the thumb and 2 fingers provide excellent abrasion resistance and enhances dexterity. Extra padded knuckle with wrapped index finger and neoprene nylon stretch back makes a comfortable fit. Hook-and-loop closure for easy on and off. Recommended for work in assembly, maintenance, construction, and warehousing.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Abrasion Resistant
  • Size 2XL
  • Color Red/Black
  • Palm Material Clarino/PVC Grip/Wear Panels
  • Palm Construction Spandex
  • Back Material Neoprene
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Finger Style 3/4 Thumb/Index/Middle Finger
  • Thumb Style Wing
  • Lining Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products