Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
CONDOR

Abrasion Resistant Mechanics Gloves, Clarino/PVC Grip/Wear Panels Palm Material, Red/Black, M, PR 1

  • Item# 2XRW8
  • Mfr. Model# 2XRW8
  • Catalog Page# N/A
  • Catalog Group# D0784
  • UNSPSC# 46181504
Abrasion Resistant Mechanics Gloves, Clarino/PVC Grip/Wear Panels Palm Material, Red/Black, M, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

These high-performance, slip-on mechanic's gloves offer grip and comfort while also protecting against impact, nicks, and abrasions. The gloves are recommended for work in assembly, maintenance, construction, mechanics, contractors, and warehousing. The wrapped index finger offers protection from common injuries, while the palm and PVC panels provide extra grip and dexterity.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Abrasion Resistant
  • Size M
  • Color Red/Black
  • Palm Material Clarino/PVC Grip/Wear Panels
  • Palm Construction Spandex
  • Back Material Spandex/Nylon
  • Stitching Material Nylon
  • Cuff Safety
  • Closure Type Slip On
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
  • Application General Maintenance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms