Skip Content

DG
CONDOR

Abrasion Resistant Mechanics Gloves, Clarino/PVC Grip/Wear Panels Palm Material, Black, M, PR 1

  • Item # 2XRV7
  • My Part #
  • Mfr. Model # 2XRV7
  • Catalog Page # N/A
  • Catalog Group # D0786
  • UNSPSC # 46181504
Mechanics Gloves,Full Finger,Black,M,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

High-performance neoprene nylon mechanic's gloves from CondorĀ® offer grip and comfort while also protecting against impact, nicks, and abrasions. Recommended for work in assembly, maintenance, construction, and warehousing. Single-layer synthetic leather palms for enhanced dexterity. Padded knuckles with wrapped index finger and hook-and-loop closure. Full-finger coverage.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Abrasion Resistant
  • Size M
  • Color Black
  • Palm Material Clarino/PVC Grip/Wear Panels
  • Palm Construction Spandex
  • Back Material Neoprene
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products