Skip Content
DG
TM
CONDOR

Abrasion Resistant Mechanics Gloves, Clarino/PVC Grip/Wear Panels Palm Material, Black, 2XL, PR 1

  • Item # 2XRT3
  • My Part #
  • Mfr. Model # 2XRT3
  • Catalog Page # N/A
  • Catalog Group # D0784
  • UNSPSC # 46181504
Mechanics Gloves,Spdx,Full,Black,2XL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These high-performance, slip-on mechanic's gloves offer grip and comfort while also protecting against impact, nicks, and abrasions. The wrapped index finger offers protection from common injuries, while the palm and PVC panels provide extra grip and dexterity. The gloves are recommended for work in assembly, maintenance, construction, mechanics, contractors, and warehousing.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Abrasion Resistant
  • Size 2XL
  • Color Black
  • Palm Material Clarino/PVC Grip/Wear Panels
  • Palm Construction Spandex
  • Back Material Spandex/Nylon
  • Stitching Material Nylon
  • Cuff Safety
  • Closure Type Slip On
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
  • Application General Maintenance
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products