Skip Content

DV
CONDOR

Front Brim Hard Hat, 4 pt. Pinlock Suspension, Red, Hat Size: 6-1/2 to 8

  • Item # 10G967
  • My Part #
  • Mfr. Model # 10G967
  • Catalog Page # N/A
  • Catalog Group # D7689
  • UNSPSC # 46181701
Front Brim Hard Hat, 4 pt. Pinlock Suspension, Red, Hat Size: 6-1/2 to 8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Your hard hat Is one of the most important pieces of safety equipment that you can have to prevented serious head injury. Besides defending you from falling objects, it can prove useful against rain and ultraviolet life as well.

View More

Technical Specs

  • Item Hard Hat
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class G, E
  • Series Head protection
  • Graphics None
  • Hard Hat Suspension 4 pt. Pinlock
  • Color Red
  • Fits Hat Size 6-1/2 to 8
  • Shell Material HDPE
  • Accessory Slots Yes
  • Head Protection Venting No
  • Standards ANSI/ISEA Z89.1-2009
  • Includes Ratchet Suspension
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products