Skip Content

DG
CONDOR

9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Teal, Size 2XL, 90PK

  • Item # 49EV87
  • My Part #
  • Mfr. Model # 49EV87
  • Catalog Page # N/A
  • Catalog Group # J5009
  • UNSPSC # 46181504
Gloves,5 mil,Teal,2XL,9-1/2in. L,PK90 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Condor® powder-free disposable nitrile gloves offer superior resistance to punctures, abrasion, and chemicals, and contain no natural rubber proteins known to cause allergic reactions. Fully textured palms and fingers give you a firm grip on small, wet, and slippery items, and provide excellent tactile sensitivity. An excellent choice for a variety of industrial applications.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size 2XL
  • Powdered/Powder Free Powder Free
  • Palm Thickness 5.00 mil
  • Finger Thickness 6.50 mil
  • Cuff Thickness 5.00 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Palm and Fingers
  • Color Teal
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Standards FDA Regulation 21 CFR 177.2600
  • Application Industrial
  • Resists Chemicals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products