Skip Content

WV
CONDOR

9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Teal, Size M, 100PK

  • Item # 49EV84
  • My Part #
  • Mfr. Model # 49EV84
  • Catalog Page # N/A
  • Catalog Group # J5009
  • UNSPSC # 46181504
Gloves,5 mil,Teal,M,9-1/2in. L,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Condor® powder-free disposable nitrile gloves offer superior resistance to punctures, abrasion, and chemicals, and contain no natural rubber proteins known to cause allergic reactions. Fully textured palms and fingers give you a firm grip on small, wet, and slippery items, and provide excellent tactile sensitivity. An excellent choice for a variety of industrial applications.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size M
  • Powdered/Powder Free Powder Free
  • Palm Thickness 5.00 mil
  • Finger Thickness 6.50 mil
  • Cuff Thickness 5.00 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Palm and Fingers
  • Color Teal
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Standards FDA Regulation 21 CFR 177.2600
  • Application Industrial
  • Resists Chemicals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products