Skip Content

DV
CONDOR

9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Periwinkle, Size L, 200PK

  • Item # 32GF98
  • My Part #
  • Mfr. Model # 32GF98
  • Catalog Page # N/A
  • Catalog Group # H7858
  • UNSPSC # 46181504
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Periwinkle, Size  L, 200PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Eliminate static discharge with CondorĀ® 100% nitrile, powder-free gloves. Antistatic to eliminate status discharge. Gloves offer superior resistance to punctures, abrasion, and chemicals, and are certified as medical/exam grade. Extra thickness for additional protection. Textured fingertips provide an excellent grip in any condition. Contain no natural rubber proteins known to cause allergic reactions. For use in food and pharmaceutical applications. 3.5 mil.
Meet FDA 21 CFR 170-199 specifications.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size L
  • Powdered/Powder Free Powder Free
  • Palm Thickness 3.50 mil
  • Finger Thickness 3.50 mil
  • Cuff Thickness 3.50 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Fingers Only
  • Color Periwinkle
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Exam,Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards Meets or Exceeds All ASTM and FDA Requirements for Medical Gloves, FDA 510(k) Registration, Complies with FDA Regulations for Food Contact
  • Application Laboratory, Medical
  • Resists Day to Day Hazards
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products