Skip Content

DV
CONDOR

9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size L, 100PK

  • Item # 32GF93
  • My Part #
  • Mfr. Model # 32GF93
  • Catalog Page # N/A
  • Catalog Group # H7857
  • UNSPSC # 46181504
Disposable Gloves,Nitrile,Blue,L,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

100% nitrile, powder-free CondorĀ® gloves offer superior resistance to punctures, abrasion, and chemicals, and are certified as medical/exam grade. Antistatic to eliminate status discharge. Extra thickness for additional protection. Textured fingertips provide an excellent grip in any condition. Contain no natural rubber proteins known to cause allergic reactions. 6 mil.
Meet FDA 21 CFR 170-199 specifications.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size L
  • Powdered/Powder Free Powder Free
  • Palm Thickness 6.00 mil
  • Finger Thickness 6.00 mil
  • Cuff Thickness 6.00 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Palm and Fingers
  • Color Blue
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Exam,Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards Meets or Exceeds All ASTM and FDA Requirements for Medical Gloves, FDA 510(k) Registration, Complies with FDA Regulations for Food Contact
  • Application Industrial Safety, Laboratory, Dental, EMS, Healthcare and Automotive Markets
  • Resists Day to Day Hazards
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products