Skip Content

ST
TM
CONDOR

9-1/2" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Natural, Size XL, 100PK

  • Item # 2XMC8
  • My Part #
  • Mfr. Model # 2XMC8
  • Catalog Page # 1718
  • Catalog Group # D1848
  • UNSPSC # 46181504
Disposable Gloves,Latex,XL,Natural,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Qty Web Price
$16.35 / pkg. of 100
$15.53 / pkg. of 100 (Save $0.82 / pkg. of 100)
$13.90 / pkg. of 100 (Save $2.45 / pkg. of 100)
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.4 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Condor® 100% natural latex disposable gloves provide the highest level of flexibility and dexterity of all disposable gloves, with a smooth finish that offers excellent hand and fingertip sensitivity. The gloves are powdered for easy on and off, with no silicone-based materials. For use in food and pharmaceutical applications.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Natural Rubber Latex
  • Glove Size XL
  • Powdered/Powder Free Powder Free
  • Palm Thickness 8.00 mil
  • Finger Thickness 8.00 mil
  • Cuff Thickness 8.00 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Smooth
  • Color Natural
  • Lining Unlined
  • Disposable Glove Grade Food
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Metal Detectable No
  • Application Food and Pharmaceutical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


9-1/2 In Powder Free Unlined Natural Rubber Latex Disposable Gloves, Natural, Size XL, 100PK is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Been through countless suppliers for gloves and these are the best we have come across for the printing industry.
Date published: 2015-07-02
  • y_2017, m_12, d_14, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2XMC8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.