Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CONDOR

Navy Flame-Resistant Bib Overall, 88% Cotton/12% Nylon, Fits Waist Size: 38" to 40", 30" Inseam, 37.

  • Item # 29PJ24
  • My Part #
  • Mfr. Model # 29PJ24
  • Catalog Page # N/A
  • Catalog Group # H6550
  • UNSPSC # 46181508
Navy Flame-Resistant Bib Overall, 88% Cotton/12% Nylon, Fits Waist Size: 38" to 40", 30" Inseam, 37. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This bib overall provides comfortable, general purpose protection.

View More

Technical Specs

  • Item Flame-Resistant Bib Overall
  • Fits Waist Size 38" to 40"
  • Inseam 30"
  • ATPV Rating 37.5 cal./cm2
  • Hazard Risk Category (HRC) 3
  • Color Navy
  • Material 88% Cotton/12% Nylon
  • Closure Type Zipper
  • Number of Pockets 5
  • Fabric Weight 10 oz.
  • Standards NFPA 70E, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms