Skip Content

ST
TM
CONDOR

50 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Black

  • Item# 22RU01
  • Mfr. Model# 22RU01
  • Catalog Page# 2197
  • UNSPSC# 46182301
50 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,693.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.38 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lifeline provides fall arrest for work locations that have distant anchorage points and/or limited clear fall distances. It helps you stay safe while giving you the confidence you need while working at heights. It has a glass-reinforced nylon housing, an independent alloy steel frame, and an aluminum ratchet center.

View More

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 50 ft.
  • Line Material Galvanized Cable
  • Housing Material Nylon
  • Weight Capacity 310 lb.
  • Visual Load Indicator Yes
  • Cable Dia. 3/16"
  • Number of Legs 1
  • Locking Anchorage Connection Hook Type Twist-Lock Carabiner
  • Anchorage Hook Gate Opening 7/8"
  • Locking Harness Connection Hook Type Load Indicating Swivel Carabiner
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 3000 lb.
  • Color Black
  • Braking System Inertia
  • Standards ANSI Z359.14, 2012
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.