TP
Grainger Choice Product
CONDOR

45 gal. Flammable Cabinet, Manual Safety Cabinet Door Type, 65" Height, 43" Width, 18" Depth

  • Item # 491M71
  • My Part #
  • Mfr. Model # 491M71
  • Catalog Page # N/A
  • UNSPSC # 24112402
45 gal. Flammable Cabinet,  Manual Safety Cabinet Door Type,  65" Height,  43" Width,  18" Depth close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Safety Storage~Flammable Cabinets


$777.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 391.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Type Standard
  • Capacity 45 gal.
  • Height 65"
  • Safety Cabinet Style Standard
  • Width 43"
  • Depth 18"
  • Safety Cabinet Door Type Manual
  • Number of Cabinet Shelves 2
  • Color Yellow
  • Number of Doors 2
  • Material Steel
  • Finish Powder Coated
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Door Opening Height 59-3/16"
  • Door Opening Width 40"
  • Handle Type Recessed Paddle
  • Additional Shelf 130V36
  • Sump Capacity 5 gal.
  • Standards OSHA, NFPA Code 30, FM
  • Includes (4) Level Adjusting Feet, Hazardous Warning Label
  • Fire Rating 10 min.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products