Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
GRAINGER APPROVED

40"-dia. Circular Indoor Convex Mirror, Viewing Distance: 42 ft.

  • Item # 2GVZ2
  • My Part #
  • Mfr. Model # 2GVZ2
  • Catalog Page # 1914
  • UNSPSC # 46171609
40"-dia. Circular Indoor Convex Mirror, Viewing Distance: 42 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,014.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 49.2 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convex Safety and Security Mirrors
• Every 1"-dia. of mirror provides 1-ft. viewing distance
Help increase aisle visibility, reduce blind spots, and prevent accidents at intersections. Swivel-ball assembly and heavy-gauge steel mounting bracket for easy adjustments. Mirrors with plastic backing hold mirror lens in place; no need for trim. Mirrors with hardboard and galvanized steel backing include rubber trim. Mirrors made of stainless steel have UV-resistant PVC trim.

View More

Technical Specs

  • Safety Mirror Item Convex Mirror
  • Mirror Environment Indoor/Outdoor
  • Diameter 40"
  • Viewing Angle 160 Degrees
  • Lens Material Stainless Steel
  • Backing Material Zinc
  • Mounting Type Pole Mount
  • Mounting Hardware Included Yes
  • Mirror Shape Circular
  • Approx. Viewing Distance 42 ft.
  • Rim Type PVC
  • Includes Mounting Bracket
  • Item Indoor Convex Mirror
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.