ST
CONDOR

4 gal. Flammable Cabinet, 14" x 16-3/16" x 18-1/8", Self-Closing Door Type

  • Item # 45AE83
  • My Part #
  • Mfr. Model # 45AE83
  • Catalog Page # 1878
  • UNSPSC # 24112402
4 gal. Flammable Cabinet, 14" x 16-3/16" x 18-1/8", Self-Closing Door Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $475.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 94.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flammable liquid storage cabinet has 16-ga. steel construction with a flush-mount recessed lockable paddle latch and 3-point locking system for improved security. 2"W louvered panels support shelves adjustable on 4" centers. Include 4 adjustable feet.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.

View More

Technical Specs

  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Type Bench Top
  • Capacity 4 gal.
  • Height 14"
  • Safety Cabinet Style Bench Top
  • Width 16-3/16"
  • Depth 18-1/8"
  • Safety Cabinet Door Type Self-Closing
  • Number of Cabinet Shelves 1
  • Color Yellow
  • Number of Doors 1
  • Material Steel
  • Finish Powder Coat
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Door Opening Height 16-3/8"
  • Door Opening Width 14-3/32"
  • Standards OSHA, NFPA Code 30, FM
  • Rated For Flammable Storage Yes
  • Cabinet Height Range Desk or Table Height
  • Item Flammable Liquid Safety Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


4 gal. Flammable Cabinet, 23-3/8 In x 17-3/8 In x 18-1/8 In , Self-Closing Door Type is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from good size cabinet and quality build but shelves are a joke. they are very sturdy but you cant adjust any where close to what you want. 4 inch height adjustment is way to much and the shelf itself is way to thick. this is a small cabinet, I cant get two levels of spray cans in this. ridiculous design of shelf.
Date published: 2017-10-16
  • y_2018, m_10, d_14, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_45AE83, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.