Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
CONDOR

30"-dia. Circular Indoor Convex Mirror, Viewing Distance: 30 ft.

  • Item# 2GVT3
  • Mfr. Model# 2GVT3
  • Catalog Page# 1964
  • UNSPSC# 46171609
30"-dia. Circular Indoor Convex Mirror, Viewing Distance: 30 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $375.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This mirror increases aisle visibility and reduces blind spots, to help prevent accidents at intersections. Every 1" dia. of mirror provides 1 ft. of viewing distance. The shatter-resistant polycarbonate lens is virtually unbreakable, with a strong hardboard backing that allows use in indoor or covered outdoor applications. The swivel-ball assembly and heavy-gage steel mounting bracket allow easy adjustments.

View More

Technical Specs

  • Item Indoor Convex Mirror
  • Shape Circular
  • Diameter 30"
  • Approx. Viewing Distance 30 ft.
  • Viewing Angle 160 Degrees
  • Lens Material Polycarbonate
  • Backing Hardboard
  • Rim Type Aluminum
  • Includes Single Telescope Mounting Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.