Skip Content

ST
CONDOR

27.00 mil Natural Rubber Latex / Polychloroprene Chemical Resistant Gloves, Blue/Yellow, Size L, 1 P

  • Item # 32GM12
  • My Part #
  • Mfr. Model # 32GM12
  • Catalog Page # N/A
  • UNSPSC # 46181504
Chemical Rsistant Glovs,L,Bl/Yllw,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.15 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CondorĀ® chemical-resistant gloves are general-purpose gloves for painting, janitorial, chemical handling, and food processing applications. Made of polychloroprene/natural rubber, these gloves resist acids, detergents, caustics, animal fats, and alcohol. Durable unsupported gloves are flock lined for easy donning. Fishnet embossed texture on palm and fingers helps increase gripping power. Smooth finish. Straight cuff. 27 mil.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Natural Rubber Latex / Polychloroprene
  • Glove Length Range 12-18"
  • Glove Texture Location Smooth
  • Glove Thickness 27.00 mil
  • Glove Length 12-1/2"
  • Cuff Straight
  • Lining Flock
  • Glove Size L
  • Color Blue/Yellow
  • Supported / Unsupported Unsupported
  • Standards CE, EN 388 4121, EN 374-3-2003
  • Application Painting, Janitorial, Chemical Handling, Fishing Industry, Automotive Assembly, Oil and Fats Resistance, Plant Maintenance and Plant Maintenance
  • Special Features Fishnet Embossment On Palm and Fingers
  • Resists Animal Fats,Other Chemicals,Solvents
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.