ST
CONDOR

Chemical Resistant Gloves, Size M, 12"L, Black , 1 PR

  • Item # 48VE91
  • My Part #
  • Mfr. Model # 48VE91
  • Catalog Page # 1676
  • Catalog Group # J4887
  • UNSPSC # 46181504
Chemical Resistant Gloves, Size M, 12"L, Black ,  1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.84 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.23 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The degradation-resistant material in these CondorĀ® neoprene safety gloves offers protection against organic solvents, oils, greases, and petrochemicals and resistance to abrasion, punctures, and tearing.
These unsupported gloves provide excellent dexterity and tactile sensitivity, and the textured finish boosts grip. The moisture-absorbing flock lining adds comfort.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Neoprene
  • Glove Length Range 12" or less
  • Glove Texture Location Palm and Fingers
  • Glove Thickness 25.00 mil
  • Glove Length 12"
  • Cuff Beaded
  • Lining Flock
  • Glove Size M
  • Color Black
  • Supported / Unsupported Unsupported
  • Standards Complies with FDA 21 CFR 177.2600 for Food Contact, ASTM
  • Application Chemical processing - Oil refining and petrochemicals; Handling Speciality chemicals; Cleaning and de-greasing; Automotive assembly; Food processing; Handling acids, alkalis, salts, caustics and alcohols
  • Resists Abrasion Resistance,Acids,Alcohols,Animal Fats,Caustics,Detergents,Offers Excellent Chemical,Petroleum Based Solvents,Puncture,Salts,Tear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.