Skip Content

ST
GRAINGER APPROVED

24"-dia. Circular Outdoor Convex Mirror, Viewing Distance: 25 ft.

  • Item # 3LZZ3
  • My Part #
  • Mfr. Model # 3LZZ3
  • Catalog Page # 1914
  • UNSPSC # 46171609
24"-dia. Circular Outdoor Convex Mirror, Viewing Distance: 25 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $657.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This weather-resistant mirror helps increase aisle visibility, reduce blind spots, and prevent accidents at intersections. The stainless steel lens offers high corrosion resistance and superior strength. The swivel-ball assembly and heavy-gauge steel mounting bracket allow easy adjustments. Every 1" dia. of mirror provides 1 ft. of viewing distance.

View More

Technical Specs

  • Safety Mirror Item Convex Mirror
  • Mirror Environment Indoor/Outdoor
  • Diameter 24"
  • Viewing Angle 160 Degrees
  • Lens Material Stainless Steel
  • Backing Material Zinc
  • Mounting Type Pole Mount
  • Mounting Hardware Included Yes
  • Mirror Shape Circular
  • Approx. Viewing Distance 25 ft.
  • Rim Type PVC
  • Includes Mounting Bracket
  • Item Outdoor Convex Mirror
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.