Skip Content

DV
CONDOR

20.00 mil Natural Rubber Latex Chemical Resistant Gloves, Yellow, Size XL, 1 PR

  • Item # 48UP24
  • My Part #
  • Mfr. Model # 48UP24
  • Catalog Page # 1674
  • Catalog Group # J4883
  • UNSPSC # 46181504
Gloves,20 mil,Size XL,Yellow,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

CondorĀ® chemical-resistant gloves' unsupported design is contour-molded for greater comfort and easy pulling on and off. These gloves provide excellent dexterity and tactile sensitivity. Fishscale pattern helps wet and dry grip. The flock lining helps keep hands comfortable and dry.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Length Range 12" or less
  • Glove Texture Location Palm and Fingers
  • Glove Thickness 20.00 mil
  • Glove Length 12"
  • Cuff Beaded
  • Lining Flock
  • Glove Size XL
  • Color Yellow
  • Supported / Unsupported Unsupported
  • Standards Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ASTM
  • Application Canning and Food processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Manufacturing and Light Assembly
  • Resists Cleaning Solutions,Wide Range of Common Detergents
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products