Skip Content

DV
CONDOR

Waterproof: No, 18-3/4" Height, Size: 17", 1 PR

  • Item # 32KF90
  • My Part #
  • Mfr. Model # 32KF90
  • Catalog Page # N/A
  • UNSPSC # 46181606
Waterproof: No, 18-3/4" Height, Size: 17", 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These form-fitting covers slip on to keep your footwear clean and contaminants out.

View More

Technical Specs

  • Waterproof No
  • Closure Type Elastic
  • Size 17"
  • Material Polypropylene
  • Height 18-3/4"
  • Color White
  • Fabric Weight 1.03 oz./sq. yd.
  • Seam Style Serged
  • Package Type Pair
  • Resists Dry Particulate
  • Item Boot Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms