Skip Content

ST
CONDOR

15 Gauge Dotted Nitrile Coated Gloves, Glove Size: L, Gray/Black

  • Item # 19K997
  • My Part #
  • Mfr. Model # 19K997
  • Catalog Page # N/A
  • Catalog Group # G6622
  • UNSPSC # 46181504
Coated Gloves,Full Dip,L,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Qty Web Price
$8.60 / pair
$8.17 / pair (Save $0.43 / pair)
$7.31 / pair (Save $1.29 / pair)
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CondorĀ® abrasion-resistant nitrile gloves with a full foam coating to improve your grip during oily or wet jobs while helping maintain mobility and dexterity. Fully coated for additional protection around the knuckles and back of the hand. Breathable and comfortable gloves can be laundered and worn again. Recommended for factory and general assembly work. Seamless design features a nylon/spandex lining, knit cuff, and foam coating with dots on palm. 15 ga.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Nitrile
  • Glove Coating Finish Dotted
  • Glove Coating Coverage Full
  • ANSI/ISEA Abrasion Level 3
  • Suggested Use Environment Dry/Light Oil
  • Insulated No
  • Gauge 15
  • Lining Nylon/Spandex
  • Glove Size L
  • Color Gray/Black
  • Cuff Knit Wrist
  • Glove Length 10"
  • Thumb Style Natural
  • Standards EN388 4121
  • ANSI/ISEA Puncture Level 2
  • Application Factory And General Assembly
  • Resists Abrasions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.