Skip Content

WV
CONDOR

Boot Covers, Slip Resistant: No, Waterproof: Yes, 19-3/4" Height, Size: 15-1/2", 10 PK

  • Item # 32KF92
  • My Part #
  • Mfr. Model # 32KF92
  • Catalog Page # N/A
  • UNSPSC # 46181606
Boot Covers, Slip Resistant: No, Waterproof: Yes, 19-3/4" Height, Size: 15-1/2", 10 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $5.04 / pkg. of 10

Web Price $5.30

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These form-fitting covers slip on to keep your footwear clean and contaminants out.

View More

Technical Specs

  • Shoe and Boot Cover Item Boot Covers
  • Waterproof Yes
  • Slip Resistant No
  • Shoe and Boot Cover Height Range Calf
  • Shoe and Boot Cover Primary Material Polypropylene
  • Closure Type Elastic
  • Size 15-1/2"
  • Material Polypropylene
  • Height 19-3/4"
  • Color Clear
  • Thickness 0.06 mil
  • Fabric Weight 1.03 oz./sq. yd.
  • Seam Style Heat Sealed
  • Package Type Bulk
  • Resists Dry Particulate,Water
  • Item Boot Cover
  • Metal Detectable No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.