Skip Content

ST
CONDOR

13 Gauge Sandy Nitrile Coated Gloves, Glove Size: 2XL, Blue/Black

  • Item # 29JW01
  • My Part #
  • Mfr. Model # 29JW01
  • Catalog Page # N/A
  • Catalog Group # H6347
  • UNSPSC # 46181504
13 Gauge Sandy Nitrile Coated Gloves, Glove Size: 2XL, Blue/Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Qty Web Price
$6.35 / pair
$6.03 / pair (Save $0.32 / pair )
$5.40 / pair (Save $0.95 / pair )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.21 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CondorĀ® cut-resistant gloves are resistant to sharp edges of stamped metal, glass, plastic, or ceramics. Recommended for oil/gas operations, maintenance and mechanics, machine repair, extrication, oil rigging, mining, automotive, electrical, HVAC, plumbing, drilling, rigging, impact, and general work. Gloves feature a foamed natural rubber latex coating on palm, back and fingertips, comfortable elastic cuff, and polyester lining. 13 ga.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Nitrile
  • Glove Coating Finish Sandy
  • Glove Coating Coverage 3/4 Dip
  • ANSI/ISEA Abrasion Level 3
  • Suggested Use Environment Oily
  • Insulated No
  • Gauge 13
  • Lining Nylon
  • Glove Size 2XL
  • Color Blue/Black
  • Cuff Knit Wrist
  • Glove Length 11-1/4"
  • Thumb Style Wing
  • Standards EN388 4121
  • ANSI Cut Grams Greater Than 200
  • ANSI/ISEA Cut Level 1
  • Application Oil/Gas Operations, Machine Repair, Extrication, Mining, Automotive, Electrical, HVAC, Plumbing, Roughnecks, Drilling, Rigging, Impact, General Duties
  • Resists Abrasions,Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.