Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
CONDOR

13 Gauge Smooth Nitrile Coated Gloves, Glove Size: M, Green/Green

  • Item # 48UN86
  • Mfr. Model # 48UN86
  • Catalog Page # 1731
  • Catalog Group # J4909
  • UNSPSC # 46181504
13 Gauge Smooth Nitrile Coated Gloves, Glove Size: M, Green/Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $4.01 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.09 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Light-duty Condor® seamless knit gloves are designed for dexterity, flexibility, a secure grip, and to provide protection from abrasion, snags, cuts, and punctures. Flat-dipping curves the gloves like a hand for reduced hand fatigue that helps the wearer stay productive in a wide variety of jobs. The smooth finish offers excellent fingertip and hand sensitivity.
The durable synthetic nitrile coating resists grease, oils, and aromatic and chlorinated solvents—and it's suitable for wearers with latex allergies. Comfortable knit wrist helps keeps dirt and debris out of your glove.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Nitrile
  • Glove Coating Finish Smooth
  • Glove Coating Coverage Palm and Fingers
  • ANSI/ISEA Abrasion Level 3
  • Suggested Use Environment Dry/Light Oil
  • Insulated No
  • Gauge 13
  • Lining Nylon
  • Glove Size M
  • Color Green/Green
  • Cuff Knit Wrist
  • Glove Length 9-1/2"
  • Thumb Style Wing
  • Standards EN388 4121
  • Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
  • Resists Abrasions, Oil
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.