DG
CONDOR

13 Gauge Smooth Nitrile Coated Gloves, Glove Size: XL, Black/Black

  • Item # 2RA27
  • My Part #
  • Mfr. Model # 2RA27
  • Catalog Page # N/A
  • Catalog Group # D1514
  • UNSPSC # 46181504
13 Gauge Smooth Nitrile Coated Gloves, Glove Size: XL, Black/Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Condor® light-duty, nitrile flat-coated gloves are designed for flexibility as well as grease and oil resistance in light assembly applications. Comfortable nylon lining.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Nitrile
  • Glove Coating Finish Smooth
  • Glove Coating Coverage Palm and Fingers
  • ANSI/ISEA Abrasion Level 3
  • Suggested Use Environment Dry/Light Oil
  • Insulated No
  • Gauge 13
  • Lining Nylon
  • Glove Size XL
  • Color Black/Black
  • Cuff Knit Wrist
  • Glove Length 10-1/2"
  • Thumb Style Wing
  • Standards EN388 4121
  • Application Light Assembly
  • Resists Grease,Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products