Skip Content

DG
TM
CONDOR

13 Gauge Coated Gloves, Black/Black

  • Item # 2RA25
  • My Part #
  • Mfr. Model # 2RA25
  • Catalog Page # N/A
  • Catalog Group # D1514
  • UNSPSC # 46181504
Coated Gloves,M,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Condor® light-duty, nitrile flat-coated gloves are designed for flexibility as well as grease and oil resistance in light assembly applications. Comfortable nylon lining.

View More

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry/Light Oil
  • Gauge 13
  • Lining Nylon
  • Color Black/Black
  • Cuff Knit
  • Thumb Style Wing
  • Application Light Assembly
  • Resists Grease,Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products