Skip Content

ST
TM
CONDOR

13 Gauge Sandy Polyurethane Coated Gloves, Size M, Gray/Gray

  • Item# 30LU71
  • Mfr. Model# 30LU71
  • Catalog Page# 2065
  • Catalog Group# H6878
  • UNSPSC# 46181504
13 Gauge Sandy Polyurethane Coated Gloves, Size M, Gray/Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1.53 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gloves are coated with polyurethane, which allows for tactile sensitivity. The flexible, synthetic material helps protect hands from harmful residues and chemicals while providing grip and abrasion-resistance. A lightweight lining provides high tensile strength and dexterity. The wing thumb mirrors the natural shape of the hand and offers comfortable gripping and free thumb movement.

View More

Technical Specs

  • Item Coated Gloves
  • Coating Material Polyurethane
  • Coating Coverage Palm/Fingers
  • Coating Finish Sandy
  • Suggested Use Environment Dry
  • Lining Nylon
  • Size M
  • Color Gray/Gray
  • Cuff Knit
  • Length 9"
  • Thumb Style Wing
  • Gauge 13
  • Standards EN388 4131
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Cut Level 1
  • Application General Maintenance, General Construction, Material Handling, Gardening
  • Resists Abrasions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.