Skip Content

DG
CONDOR

13 Gauge Coated Gloves, White/Gray

  • Item # 20GY88
  • My Part #
  • Mfr. Model # 20GY88
  • Catalog Page # N/A
  • Catalog Group # H6488
  • UNSPSC # 46181504
Coated Gloves,XL,Gray/White,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

CondorĀ® nitrile flat-coated gloves are designed for flexibility as well as grease and oil resistance. These light-duty gloves also provide protection from abrasions, snags, cuts, and punctures. Recommended for general maintenance, general construction, material handling, shipping, receiving, assembly, and warehouse applications. Seamless design features a nylon lining, knit cuff, palm coating, and smooth finish. 13 ga.

View More

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry/Light Oil
  • Gauge 13
  • Lining Nylon
  • Color White/Gray
  • Cuff Knit
  • Thumb Style Wing
  • Application Oil/Gas Operations, Maintenance and Mechanics, Machine Repair, Extrication, Oil Rigging, Mechanical, Mining, Ramming, Automotive, Electrical, HVAC, Plumbing, Oils And Gas Gloves, Roughnecks, Drilling, Rigging, Impact, Mechanics, General Duties
  • Resists Grease,Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms