Skip Content

WG
CONDOR

13 Gauge Sandy Nitrile Coated Gloves, Glove Size: XS, Gray/Blue

  • Item # 19K968
  • My Part #
  • Mfr. Model # 19K968
  • Catalog Page # N/A
  • Catalog Group # G6617
  • UNSPSC # 46181504
Coated Gloves,Palm and Fingers,XS,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a raised coating, these abrasion-resistant gloves improve your grip during oily or wet jobs, while helping to maintain mobility and dexterity. They're breathable and comfortable, and can be laundered and worn again.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Nitrile
  • Glove Coating Finish Sandy
  • Glove Coating Coverage Palm and Fingers
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry/Light Oil
  • Insulated No
  • Gauge 13
  • Lining Nylon/Spandex
  • Glove Size XS
  • Color Gray/Blue
  • Cuff Knit Wrist
  • Glove Length 8-3/4"
  • Thumb Style Wing
  • Standards EN388 4121
  • ANSI/ISEA Puncture Level 1
  • Application Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
  • Resists Abrasions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms