DG
CONDOR

13 Gauge Foam Nitrile Coated Gloves, Glove Size: M, Red/Black

  • Item # 4NMR2
  • My Part #
  • Mfr. Model # 4NMR2
  • Catalog Page # N/A
  • Catalog Group # D1777
  • UNSPSC # 46181504
13 Gauge Foam Nitrile Coated Gloves, Glove Size: M, Red/Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

Gloves provide protection and extra dexterity for working with oily and greasy materials. For dry and light oily environments.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Nitrile
  • Glove Coating Finish Foam
  • Glove Coating Coverage 3/4 Dip
  • ANSI/ISEA Abrasion Level Not Tested
  • Suggested Use Environment Dry/Light Oil
  • Insulated No
  • Gauge 13
  • Lining Nylon
  • Glove Size M
  • Color Red/Black
  • Cuff Knit Wrist
  • Glove Length 9-3/4"
  • Thumb Style Natural
  • Standards EN388 3131
  • ANSI/ISEA Puncture Level 0
  • Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
  • Resists Abrasion,Cuts,Punctures,Tear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products