ST
CONDOR

13 Gauge Foam Natural Rubber Latex Coated Gloves, Glove Size: S, Green/Black

  • Item # 4NMN9
  • My Part #
  • Mfr. Model # 4NMN9
  • Catalog Page # 1690
  • Catalog Group # D1776
  • UNSPSC # 46181504
13 Gauge Foam Natural Rubber Latex Coated Gloves, Glove Size: S, Green/Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Lot Price
Qty Web Price
$6.50 / pair
$6.18 / pair (Save $0.32 / pair )
$5.53 / pair (Save $0.97 / pair )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.14 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These coated gloves feature natural latex palms and seamless green bamboo-knit shells. The natural bamboo shells are antibacterial and biodegradable. They also offer comfort and breathability with UV protection and moisture-wicking properties. The black foam latex palm coating helps to provide dexterity, grip and comfort while helping protect against snags, punctures, and abrasions. Use in wet areas where grip and dexterity are critical, including automotive and light assembly, construction, maintenance, shipping, and receiving.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Natural Rubber Latex
  • Glove Coating Finish Foam
  • Glove Coating Coverage Palm and Fingers
  • ANSI/ISEA Abrasion Level 3
  • Suggested Use Environment Dry
  • Insulated No
  • Gauge 13
  • Lining Bamboo
  • Glove Size S
  • Color Green/Black
  • Cuff Knit Wrist
  • Glove Length 9"
  • Thumb Style Wing
  • Standards EN388 2121
  • Application Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
  • Resists Bacterial,UV
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


13 Gauge Foam Natural Rubber Latex Coated Gloves, Glove Size: S, Green/Black is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from The small glove size is surprisingly bigger than given. This glove expands to almost a size bigger (medium). They really have good dexterity will hold up to 200 F quite well. For the price this is a very good product. We use these gloves every day in our manufacturing shop. They do not make your hands sweat. Only reason I gave it a 4 star is because of the lack of information provided by Grainger.
Date published: 2015-03-13
  • y_2018, m_9, d_21, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4NMN9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.