Skip Content

DG
TM
CONDOR

13 Gauge Coated Gloves, Black/Gray

  • Item # 2UUF1
  • My Part #
  • Mfr. Model # 2UUF1
  • Catalog Page # N/A
  • Catalog Group # D1538
  • UNSPSC # 46181504
Coated Gloves,L,Black/Gray,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Nitrile foam palm-coated textured gloves protect your hands from slipping when working with oily and greasy materials without giving up softness and dexterity. Nitrile is suitable for people with latex allergies and provides resistance to petroleum, acids, and aromatic and chlorinated solvents. The synthetic rubber even increases the durability of the gloves, helping them to resist snags, punctures, abrasions, and cuts. The comfortable knit wrist helps keeps dirt and debris out of your glove.

View More

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry/Light Oil
  • Gauge 13
  • Lining Nylon
  • Color Black/Gray
  • Cuff Knit
  • Thumb Style Wing
  • Application General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
  • Resists Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products