Skip Content

DG
CONDOR

13 Gauge Coated Gloves, Gray/Gray

  • Item # 30LU74
  • My Part #
  • Mfr. Model # 30LU74
  • Catalog Page # N/A
  • Catalog Group # H6878
  • UNSPSC # 46181504
13 Gauge Coated Gloves, Gray/Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Gloves are coated with polyurethane, which allows for tactile sensitivity. The flexible, synthetic material helps protect hands from harmful residues and chemicals while providing grip and abrasion-resistance. A lightweight lining provides high tensile strength and dexterity. The wing thumb mirrors the natural shape of the hand and offers comfortable gripping and free thumb movement.

View More

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry
  • Gauge 13
  • Lining Nylon
  • Color Gray/Gray
  • Cuff Knit
  • Thumb Style Wing
  • Standards EN388 4131
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 3
  • Application General Maintenance, General Construction, Material Handling, Gardening
  • Resists Abrasions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms