Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
CONDOR

12 gal. Flammable Cabinet, 35" x 23" x 18", Manual Door Type

  • Item # 42X503
  • My Part #
  • Mfr. Model # 42X503
  • Catalog Page # 1878
  • UNSPSC # 24112402
12 gal. Flammable Cabinet, 35" x 23" x 18", Manual Door Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $493.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 97.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Condor® flammable liquid storage cabinet features 16-ga. steel construction with durable, high-gloss, safety yellow polyurethane powder-coated finish. Body material is cold steel and shelves are galvanized steel. Model’s 2"W louvered panels support shelves adjustable on 4" centers. The flush-mount recessed lockable paddle latch with 3-pt. locking system provides improved security.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.

View More

Technical Specs

  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Type Standard
  • Capacity 12 gal.
  • Height 35"
  • Safety Cabinet Style Standard
  • Width 23"
  • Depth 18"
  • Safety Cabinet Door Type Manual
  • Number of Cabinet Shelves 1
  • Color Yellow
  • Number of Doors 1
  • Material Cold Steel
  • Finish Powder Coated
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Door Opening Height 29"
  • Door Opening Width 19-1/2"
  • Handle Type Lever
  • Sump Capacity 2.5 gal.
  • Standards OSHA, NFPA Code 30, FM
  • Includes (4) Level Adjusting Feet and Hazardous Warning Label
  • Rated For Flammable Storage Yes
  • Cabinet Height Range Desk or Table Height
  • Item Flammable Liquid Safety Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.