ST
CONDOR

12" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size M, 50PK

  • Item # 48UN16
  • My Part #
  • Mfr. Model # 48UN16
  • Catalog Page # 1669
  • Catalog Group # J4869
  • UNSPSC # 46181504
12" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size  M, 50PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Lot Price
Qty Web Price
$14.44 / pkg. of 50
$13.72 / pkg. of 50 (Save $0.72 / pkg. of 50 )
$12.27 / pkg. of 50 (Save $2.17 / pkg. of 50 )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Condor® powder-free nitrile gloves offer superior resistance to punctures, abrasion, and chemicals, and contain no natural rubber proteins known to cause allergic reactions. Fully textured surface is great for jobs that require exceptional tactile sensitivity, and provides an enhanced grip. Excellent for food and pharmaceutical applications.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size M
  • Powdered/Powder Free Powder Free
  • Palm Thickness 8.00 mil
  • Finger Thickness 8.00 mil
  • Cuff Thickness 5.00 mil
  • Glove Length 12"
  • Glove Texture Location Palm and Fingers
  • Color Blue
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Standards US FDA 21 CFR 177, EN 374, CE
  • Application Multipurpose
  • Resists Chemicals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.