Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
CONDOR

12" Powder Free Unlined Nitrile Disposable Gloves, Corn Blue, Size XL, 50PK

  • Item# 48UM87
  • Mfr. Model# 48UM87
  • Catalog Page# N/A
  • Catalog Group# J4962
  • UNSPSC# 46181504
12" Powder Free Unlined Nitrile Disposable Gloves, Corn Blue, Size  XL, 50PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $10.11 / pkg. of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.235 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Condor® powder-free disposable nitrile gloves offer superior resistance to punctures, abrasion, and chemicals, and contain no natural rubber proteins known to cause allergic reactions. Textured fingers provide comfort and a great grip.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size XL
  • Powdered/Powder Free Powder Free
  • Palm Thickness 3.50 mil
  • Finger Thickness 5.00 mil
  • Glove Length 12"
  • Glove Texture Location Fingers Only
  • Color Corn Blue
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Exam, Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Standards FDA 21 CFR 177-2600, FDA 510K
  • Application Medical, Laboratory, Safety and Industrial, Automotive, Agricultural
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.