Skip Content

DG
CONDOR

12" Powder Free Unlined Nitrile Disposable Gloves, White, Size XL, 100PK

  • Item # 21XM49
  • My Part #
  • Mfr. Model # 21XM49
  • Catalog Page # N/A
  • Catalog Group # H4569
  • UNSPSC # 46181504
Disposable Gloves,Nitrile,White,XL,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

CondorĀ® antistatic gloves are made of tough 100% nitrile. Antistatic properties eliminate static discharge, and make these disposable gloves ideal for use in cleanroom, pharmaceutical, and electronics handling and assembly applications. Gloves offer superior resistance to punctures, abrasion, and chemicals. Textured fingertips provide an excellent grip in any condition. Powder free. Silicone free. Contain no natural rubber proteins known to cause allergic reactions. 5 mil. Ambidextrous.
Meet FDA 21 CFR 170-199 specifications.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size XL
  • Powdered/Powder Free Powder Free
  • Palm Thickness 5.00 mil
  • Finger Thickness 5.00 mil
  • Cuff Thickness 5.00 mil
  • Glove Length 12"
  • Glove Texture Location Fingers Only
  • Color White
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Food
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Standards FDA Regulation 21 CFR 170-199, ASTM D6319
  • Application Food Processing, Light Duty Maintenance and Cleanup
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products