Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
CONDOR

12" Powder Free Unlined Nitrile Disposable Gloves, White, Size L, 100PK

  • Item# 21XM48
  • Mfr. Model# 21XM48
  • Catalog Page# N/A
  • Catalog Group# H4569
  • UNSPSC# 46181504
12" Powder Free Unlined Nitrile Disposable Gloves, White, Size  L, 100PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $26.60 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.56 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Condor® antistatic gloves are made of tough 100% nitrile. Antistatic properties eliminate static discharge, and make these disposable gloves ideal for use in cleanroom, pharmaceutical, and electronics handling and assembly applications. Gloves offer superior resistance to punctures, abrasion, and chemicals. Textured fingertips provide an excellent grip in any condition. Powder free. Silicone free. Contain no natural rubber proteins known to cause allergic reactions. 5 mil. Ambidextrous.
Meet FDA 21 CFR 170-199 specifications.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size L
  • Powdered/Powder Free Powder Free
  • Palm Thickness 5.00 mil
  • Finger Thickness 5.00 mil
  • Cuff Thickness 5.00 mil
  • Glove Length 12"
  • Glove Texture Location Fingers Only
  • Color White
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Food
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Standards FDA Regulation 21 CFR 170-199, ASTM D6319
  • Application Food Processing, Light Duty Maintenance and Cleanup
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.