DV
CONDOR

12" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Blue, Size M, 50PK

  • Item # 48UN66
  • My Part #
  • Mfr. Model # 48UN66
  • Catalog Page # N/A
  • Catalog Group # J4871
  • UNSPSC # 46181504
12" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Blue, Size  M, 50PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

CondorĀ® powder-free gloves are 100% natural latex and have a textured finish for increased flexibility and dexterity, and improved grip on small and slick/oily items. Longer length extends coverage over the wrist and forearm for enhanced safety. Rolled/beaded cuff. Use where the highest grade latex glove is required. Certified as a Class 1 Medical Device as designated by FDA 510(k).

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Natural Rubber Latex
  • Glove Size M
  • Powdered/Powder Free Powder Free
  • Palm Thickness 15.00 mil
  • Finger Thickness 17.00 mil
  • Cuff Thickness 11.00 mil
  • Glove Length 12"
  • Glove Texture Location Palm and Fingers
  • Color Blue
  • Lining Unlined
  • Cuff Rolled
  • Disposable Glove Grade Exam,Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Metal Detectable No
  • Standards ASTM D 3578
  • Application Chemical, Multipurpose
  • Resists Liquids
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms