Skip Content

ST
TM
CONDOR

12" Powder Free Unlined Nitrile Disposable Gloves, Black, Size S, 50PK

  • Item # 22LD88
  • My Part #
  • Mfr. Model # 22LD88
  • Catalog Page # 1669
  • Catalog Group # H4565
  • UNSPSC # 46181504
Disp Glvs,Nitrile,6 Mil,S,12",Black,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Qty Web Price
$16.95 / pkg. of 50
$16.10 / pkg. of 50 (Save $0.85 / pkg. of 50)
$14.41 / pkg. of 50 (Save $2.54 / pkg. of 50)
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.9 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CondorĀ® 100% nitrile disposable gloves offer superior puncture, abrasion, and chemical resistance. Contain no natural rubber proteins known to cause allergic reactions. Accelerator-free formula helps prevent allergenic skin conditions. Gloves easily conform to the hand. 6-mil gloves are powder free to help eliminate powder contamination. Textured finish for a better grip on small and slick/oily pieces. Suitable for use in food and pharmaceutical applications where gloves are frequently replaced.
Meet FDA 21 CFR 170-199 specifications.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size S
  • Powdered/Powder Free Powder Free
  • Palm Thickness 6.00 mil
  • Finger Thickness 6.00 mil
  • Cuff Thickness 6.00 mil
  • Glove Length 12"
  • Glove Texture Location Palm and Fingers
  • Color Black
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Standards FDA Regulation 21 CFR 177.2600
  • Application Manufacturing, Automotive, Industrial Safety, Tattoo Artists
  • Resists Bloodborne Pathogens,Fats,Oil Based Chemicals,Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.