Skip Content

ST
CONDOR

10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: S, Black

  • Item # 48UP46
  • My Part #
  • Mfr. Model # 48UP46
  • Catalog Page # 1690
  • Catalog Group # J4911
  • UNSPSC # 46181504
10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: S, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Qty Web Price
$6.70 / pair
$6.37 / pair (Save $0.33 / pair )
$5.70 / pair (Save $1.00 / pair )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.16 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fully coated CondorĀ® gloves have a naturally elastic coating that offers dexterity and a secure grip while protecting against snags, punctures, abrasion, cuts, and slashes. The smooth finish offers excellent hand and fingertip sensitivity, and the stretchable knit wrist stays in place comfortably.
These work gloves are designed to be comfortable and breathable, for all-day use at tasks where grip and dexterity are critical, such as construction, maintenance, automotive and light assembly, and shipping and receiving.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Natural Rubber Latex
  • Glove Coating Finish Crinkled
  • Glove Coating Coverage Palm and Fingers
  • ANSI/ISEA Abrasion Level 2
  • Suggested Use Environment Dry
  • Insulated Yes
  • Gauge 10
  • Lining Acrylic
  • Glove Size S
  • Color Black
  • Cuff Knit Wrist
  • Glove Length 9"
  • Thumb Style Coated
  • Standards ANSI/ISEA 105 2005, CE, EN388
  • ANSI Cut Grams Greater Than 200
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 0
  • Application General Purpose
  • Resists Abrasions
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.