Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CONDOR

10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: L, Black/Black

  • Item # 20GY86
  • My Part #
  • Mfr. Model # 20GY86
  • Catalog Page # N/A
  • Catalog Group # H6487
  • UNSPSC # 46181504
10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: L, Black/Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

CondorĀ® latex-coated gloves are designed for general maintenance, general construction, material handling, shipping, receiving, assembly, and warehouse applications. Latex provides resistance to cuts, punctures, and slashes with a safe, secure grip. Seamless gloves feature a polyester/cotton lining, knit cuff, palm coating, and crinkled finish. 10 ga.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Natural Rubber Latex
  • Glove Coating Finish Crinkled
  • Glove Coating Coverage 3/4 Dip
  • ANSI/ISEA Abrasion Level 2
  • Suggested Use Environment Dry
  • Insulated No
  • Gauge 10
  • Lining Polyester/Cotton
  • Glove Size L
  • Color Black/Black
  • Cuff Knit Wrist
  • Glove Length 9-1/4"
  • Thumb Style Wing
  • Application General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, Warehousing
  • Resists Abrasions,Cuts,Punctures,Tear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms