Skip Content
WG
TM
CONDOR

10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: L, Blue/Natural

  • Item # 20GY84
  • Mfr. Model # 20GY84
  • Catalog Page # N/A
  • Catalog Group # H6486
  • UNSPSC # 46181504
10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: L, Blue/Natural close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Condor® latex-coated gloves are designed for general maintenance, general construction, material handling, shipping, receiving, assembly, and warehouse applications. Latex provides resistance to cuts, punctures, and slashes with a safe, secure grip. Seamless gloves feature a polyester/cotton lining, knit cuff, palm coating, and crinkled finish. 10 ga.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Natural Rubber Latex
  • Glove Coating Finish Crinkled
  • Glove Coating Coverage 3/4 Dip
  • ANSI/ISEA Abrasion Level 2
  • Suggested Use Environment Dry
  • Insulated No
  • Gauge 10
  • Lining Polyester/Cotton
  • Glove Size L
  • Color Blue/Natural
  • Cuff Knit Wrist
  • Glove Length 9-3/4"
  • Thumb Style Wing
  • Application General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, Warehousing
  • Resists Abrasions, Cuts, Tear, Punctures
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms